Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11351
Mfr # 11351
Zoro # G8687152
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
- Color Black
- For Use With Kia Optima and Magentis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11351
- Zoro # G8687152
- UPC # 612314011889
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
Color | Black |
For Use With | Kia Optima and Magentis |
Material | Carbon Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11351 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11351
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Flanged Vented Ccw Blower Motor W/ Wheel, 75106 (75106)
- DAYCO Belt Tensioner, Serpentine, 89442 (89442)
- ILC Replacement For INTERNATIONAL TD7E STARTER (TD-7E STARTER)
- BALDWIN FILTERS Air Filter, 4-1/8 x 11-27/32 in. (RS3954)
- CURT Replacment Rnd Bar Wght Dstrbtn Retainers (17109)
- CURT Trailer Hitch, 2" Receiver, Class 3,13081 (13081)
- CURT Trailer Hitch, 2" Receiver, Class 3,13205 (13205)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114533 (114533)
- CURT Class 4 Hitch, 2" Receiver, Select Ford F350, F450, F550, F650, F750 (14018)
- CURT Trailer Hitch, 2" Receiver, Class 3,13172 (13172)
- EXTREME MAX Extreme Max 5001.1369 Clamp-On Tractor Bucket Hitch Receiver Adapter - 2" (5001.1369)
- Curt Trailer & Towing Hitches