Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11333
Mfr # 11333
Zoro # G8687021
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mini Cooper Countryman
- Application Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
- Size (In.) 1-1/4"
- Material Carbon Steel
- Type Class 1 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11333
- Zoro # G8687021
- UPC # 612314032259
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Mini Cooper Countryman |
Application | Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures |
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Color | Black |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11333 |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11333
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT Tire Tube Mounting Paste (CBB-EP8)
- DORMAN Rubber Expansion Plug 1-3/4 In-Size Rang Exp Plug Rubber, 570-011 (570-011)
- ASTRO PNEUMATIC CIRCUIT TESTERDIGITAL LCD3 48V WIDE RANG (AO7764)
- VALLEY INDUSTRIES Nozzle Boomless Left Spray 2 G (BN2BP088LSX-CS)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12293 (12293)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12188 (12188)
- CURT Trailer Hitch, 2" Receiver, Class 3,13591 (13591)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Ford F-150 (14021)
- CURT SecureLatch Channel-Style Lunette Ring (40,000 lbs., 3" I.D.) (48626)
- CURT Dbl Lock Gsnck Hitch Kit, 60720 (60720)
- CURT Trailer Hitch, 2" Receiver, Class 3,13920 (13920)
- Curt Trailer Hitches