Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11329
Mfr # 11329
Zoro # G8686960
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Compact Cars, Sedans and Crossovers
- Color Black
- Size (In.) 1-1/4"
- For Use With Ford Fusion, Lincoln MKZ, Lincoln Zephyr, Mazda 6 and Mercury Milan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11329
- Zoro # G8686960
- UPC # 612314011780
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11329 |
Color | Black |
For Use With | Ford Fusion, Lincoln MKZ, Lincoln Zephyr, Mazda 6 and Mercury Milan |
Type | Class 1 Trailer Hitch |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11329
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60157)
- VICTRON ENERGY Autotransformer 120/240V-100A (ITR000100101)
- TIMKEN TAPERED ROLLER BEARING ASSEMBLY (30306)
- BEARING BUDDY Bearing Buddy 70019 BRA - Model 19B, Pair (70019)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113293 (113293)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Mazda CX-30 (11599)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12051 (12051)
- CURT Trailer Hitch, 2" Receiver, Class 3,13114 (13114)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15300 (15300)
- ERICKSON The Box Buddy (07720)
- Curt Trailer & Towing Hitches