Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11327
Mfr # 11327
Zoro # G8686933
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Black
- Type Class 1 Trailer Hitch
- Size (In.) 1-1/4"
- Application Compact Cars, Sedans and Crossovers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11327
- Zoro # G8686933
- UPC # 612314011773
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Color | Black |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11327 |
Application | Compact Cars, Sedans and Crossovers |
For Use With | Honda Accord |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11327
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Multimeter 100S Kit (3505A)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (13661)
- SKF Needle Bearing, B1816 (B1816)
- ILB GOLD Indicator Lamp, Replacement For Spectro SP105 (SP105)
- CURT Trailer Hitch, 2" Receiver, Class 4,14070 (14070)
- CURT Trailer Hitch, 2" Receiver, Class 3,13590 (13590)
- CURT Electrical Trailer Adapter, 57187 (57187)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Taos (13496)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 110023 (110023)
- CURT Lng Trunnn Bar Htch, 8K-10Klb, 30-5/8"Bar (17302)
- CURT Trailer Hitch, 2" Receiver, Class 3,13086 (13086)
- Curt Trailer & Towing Hitches