Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11307
Mfr # 11307
Zoro # G8686811
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Color Black
- Application Compact Cars, Sedans and Crossovers
- Size (In.) 1-1/4"
- Type Class 1 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11307
- Zoro # G8686811
- UPC # 612314011643
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Color | Black |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11307 |
Type | Class 1 Trailer Hitch |
For Use With | Cadillac CTS and STS |
Material | Carbon Steel |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11307
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Garage Shop Service Lifting Jack (LDJ3-A)
- GROTE Breaker, Std Blade Fuse, Type III, 20A (82-2357)
- WEATHERTECH Rear Pet Seat Protector, Black (DE2011CH)
- PRESIDENT ELECTRONICS Ultra Compact AM FM CB Radio (BILLII)
- CURT Trailer Hitch, 2" Receiver, Class 3,13180 (13180)
- CURT Trailer Hitch, 2" Receiver, Class 3,13276 (13276)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12108 (12108)
- CURT Trailer Hitch, 2" Receiver, Class 3,13310 (13310)
- CURT Trailer Hitch, 2" Receiver, Class 4,14006 (14006)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11184 (11184)
- CAMCO RECURVE, R6, WDH, 1000LB, KIT (48733)
- Curt Trailer & Towing Hitches