Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11303
Mfr # 11303
Zoro # G8686918
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size (In.) 1-1/4"
- Color Black
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11303
- Zoro # G8686918
- UPC # 612314034802
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Color | Black |
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11303 |
For Use With | Hyundai Elantra and Elantra Coupe |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11303
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTELLA Diesel Engine Oil, 1 Qt., 30W, Rotella T1 (550054461)
- BELL Steering Wheel Cover, Black (52680-1A)
- BALDWIN FILTERS Air Filter, 5-3/8 x 4-15/16 in. (PA2162)
- DOCK EDGE Flip-Up Dock Cleat; Polished (DE2608PF)
- CURT Trailer Hitch, 2" Receiver, Class 3,13932 (13932)
- CURT TruTrack 2P Weight Distribution Hitch with 2x Sway Control, 8-10K (No Shank) (17600)
- CURT Recessed Tie-Down Ring, 1-1/2"x1-1/2" (83600)
- CURT Trailer Hitch, 2" Receiver, Class 3,13097 (13097)
- CURT Dbl Lock Gsnck Hitch, 60607 (60607)
- CURT Replacement Echo Brake Controller Strap (51186)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SPRING BAR RETAINER PACK (31527)
- Curt Trailer & Towing Hitches