Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11294
Mfr # 11294
Zoro # G8686787
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Application Compact Cars, Sedans and Crossovers
- Type Class 1 Trailer Hitch
- Material Carbon Steel
- For Use With Ford Focus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11294
- Zoro # G8686787
- UPC # 612314011582
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11294 |
Type | Class 1 Trailer Hitch |
Material | Carbon Steel |
For Use With | Ford Focus |
Color | Black |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11294
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TOOL INTERNATIONAL Brake Clevis Pin Press (10501)
- SPECTRONICS/TRACER 1Ea 8-Oz (237 Ml) Universal Bigez A/C Dye (LF1800CS)
- GATES Molded Coolant Hose - Upper, 21045 (21045)
- AGS Splice-Lok Viton Seal, 5/8", 2 pcs (AC4-03) (AC-4-03)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- CURT Trailer Hitch, 2" Receiver, Class 3,13511 (13511)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60682 (60682)
- CURT Trailer Hitch, 2" Receiver, Class 3,13374 (13374)
- CURT Bumper Hitch w/2" Receiver (19030)
- CURT Roof Rack Cargo Bag, 38"x34"x18" (18220)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11447 (11447)
- Curt Trailer Hitches