Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11290
Mfr # 11290
Zoro # G8686699
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honda Accord, Acura CL and Acura TL
- Includes Installation Hardware
- Size (In.) 1-1/4"
- Application Compact Cars, Sedans and Crossovers
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11290
- Zoro # G8686699
- UPC # 612314009213
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Honda Accord, Acura CL and Acura TL |
Includes | Installation Hardware |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11290 |
Application | Compact Cars, Sedans and Crossovers |
Material | Carbon Steel |
Color | Black |
Type | Class 1 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11290
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7395)
- TYC PRODUCTS Tyc Cabin Air Filter, 800138P (800138P)
- FEL-PRO Valley Pan Gasket, MS 96028 (MS 96028)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1107 (3L-1107)
- CURT Trailer Hitch, 2" Receiver, Class 3,13021 (13021)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- CURT Trailer Hitch, 2" Receiver, Class 3,13408 (13408)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11058 (11058)
- CURT Trailer Hitch, 2" Receiver, Class 3,13076 (13076)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15398 (15398)
- BLUE OX AFTERMARKET OFF ROAD BUMPER ADAPTER, 7/8" PIN (BX88357)
- Curt Trailer Hitches