Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11286
Mfr # 11286
Zoro # G8686708
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Includes Installation Hardware
- Size (In.) 1-1/4"
- For Use With Subaru Impreza and XV Crosstrek
- Application Compact Cars, Sedans and Crossovers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11286
- Zoro # G8686708
- UPC # 612314033935
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Includes | Installation Hardware |
For Use With | Subaru Impreza and XV Crosstrek |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11286 |
Color | Black |
Material | Carbon Steel |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11286
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Close Quarters Bar, 18" (7032)
- VALVOLINE 2-Cycle Synthetic Blend Marine Motor Oil, 1 Qt., TC-W3 certified (822384)
- STAR ASIA Air Line Inflator Gauge (19341)
- HALTEC HALTEC Clip-On Air Chuck for Large Bores (H-4660A)
- CURT Trailer Hitch, 2" Receiver, Class 3,13337 (13337)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11184 (11184)
- CURT Prem Htch-Mntd Bike Rack, 5 Bikes, 2" Shnk (18065)
- CURT Trailer Hitch, 2" Receiver, Class 3,13517 (13517)
- CURT Recessed Tie-Down Ring, 1-1/2"x1-1/2" (83600)
- CURT Trailer Hitch, 2" Receiver, Class 3,13514 (13514)
- TORKLIFT HITCH EXTENSION DUAL 2IN SQ. - 48IN LENGTH; USE WITH SUPERHITCH MAGNUM (E1548)
- Curt Trailer & Towing Hitches