Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11282
Mfr # 11282
Zoro # G8686647
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevy Cruze and Buick Verano
- Application Compact Cars, Sedans and Crossovers
- Size (In.) 1-1/4"
- Includes Installation Hardware
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11282
- Zoro # G8686647
- UPC # 612314033218
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Chevy Cruze and Buick Verano |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11282 |
Includes | Installation Hardware |
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Color | Black |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11282
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Three-Stud Replacement Lamp, LED (53650)
- POR-15 POR Patch Blk 4 oz (49013)
- PERFORMANCE TOOL 4Ga 20Ft Copper Jumper Cables Battery Jumper, W1667 (W1667)
- MTP Tire Spreader, M50 Lever (EZM-50)
- CURT Dbl Lock Gsnck Hitch, 60607 (60607)
- CURT Class 1 Trailer Hitch with 1-1/4" Receiver, 11578 (11578)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11362 (11362)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 (12094)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11258 (11258)
- CURT Trailer Hitch, 2" Receiver, Class 3,13015 (13015)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11276 (11276)
- Curt Trailer & Towing Hitches