Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11281
Mfr # 11281
Zoro # G8686629
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Compact Cars, Sedans and Crossovers
- Material Carbon Steel
- Includes Installation Hardware
- Type Class 1 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11281
- Zoro # G8686629
- UPC # 612314034710
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Application | Compact Cars, Sedans and Crossovers |
Material | Carbon Steel |
Includes | Installation Hardware |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11281 |
For Use With | Dodge Dart |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11281
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Abg Titan 2820-Vb 30 All Deutz Bf4M2011 (410-24030)
- GEN-Y HITCH Mega-Duty Series, 2.5" Offset Shank, Hitch & Versa-Ball Pintle, GH-924 (GH-924)
- A & I PRODUCTS Battery Cable Ends, Lead Reusable (#6Ga. to 2Ga.)(2 Pk) 3.75" x4" x2" (A-26A101)
- GENUINE Hose Flange, 06F121132H (06F121132H)
- CURT Rplmnt TrTrck 8" Adjstbl Spprt Brckt, PK2 (17515)
- CURT Trailer Hitch, 2" Receiver, Class 3,13511 (13511)
- CURT Anti-Rattle Hitch Clamp for 2" Receiver (22325)
- CURT Trailer Hitch, 2" Receiver, Class 3,13236 (13236)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12163 (12163)
- CURT A-Frame Coupler, PosiLock, 5000 lb., Blk, 2", Material: Steel (25101)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12171 (12171)
- Curt Trailer & Towing Hitches