Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11276
Mfr # 11276
Zoro # G8686583
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
- Material Carbon Steel
- Color Black
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11276
- Zoro # G8686583
- UPC # 612314032853
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11276 |
Material | Carbon Steel |
Color | Black |
Includes | Installation Hardware |
For Use With | Toyota Prius, Prius V and Prius Plug-In |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11276
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Water Pump(Standard), 44405 (44405)
- VALVOLINE Engine Oil, Synthetic Blend, 10W-40, 1 Qt., Maxlife (797977)
- GREENFIELD Greenfield 515-R Vinyl Coated Mushroom Anchor - Royal Blue, 15 lb. (515-R)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 2-5/8" (BRMBC25818)
- CURT Trailer Hitch, 2" Receiver, Class 3,13043 (13043)
- CURT Trailer Hitch, 2" Receiver, Class 3,13187 (13187)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 (12094)
- CURT Class 3 Trailer Hitch, 13415 (13415)
- CURT Trailer Hitch, 2" Receiver, Class 3,13021 (13021)
- CURT Wght Dstrbtn Shank, 2" Shank, 17122 (17122)
- CURT OEM Puck System 2-5/16" Gooseneck Kit, Ram (38K) (60638)
- Curt Trailer & Towing Hitches