Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11258
Mfr # 11258
Zoro # G8686358
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevy Sonic
- Includes Installation Hardware
- Color Black
- Material Carbon Steel
- Application Compact Cars, Sedans and Crossovers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11258
- Zoro # G8686358
- UPC # 612314031351
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Chevy Sonic |
Includes | Installation Hardware |
Color | Black |
Material | Carbon Steel |
Application | Compact Cars, Sedans and Crossovers |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11258 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11258
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A52 (A52)
- SURE SHOT Fan Nozzle, Flat, Regular Mist (P501)
- MITYVAC Gm Power Steering Bleed Adapter (MVA661)
- AUTO VENTSHADE 05-11 TACOMA BUGFLECTOR II-SMOKE (24645)
- CURT Replacment MV Rnd Spring Bar, 10K-14K lb. (17074)
- CURT Trailer Hitch, 2" Receiver, Class 3,13281 (13281)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11333 (11333)
- CURT A-Frame Coupler w/Posi-Lock, Blk, 2-5/16" (25200)
- CURT Dbl Lock EZr Gsnck Hitch, 60619 (60619)
- CURT Trailer Hitch, 2" Receiver, Class 3,13086 (13086)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15325 (15325)
- Curt Trailer & Towing Hitches