Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11254
Mfr # 11254
Zoro # G8686391
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- For Use With Hyundai Veloster
- Color Black
- Includes Installation Hardware
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11254
- Zoro # G8686391
- UPC # 612314031726
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
For Use With | Hyundai Veloster |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11254 |
Color | Black |
Includes | Installation Hardware |
Material | Carbon Steel |
Application | Compact Cars, Sedans and Crossovers |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11254
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp, Oval, LED, SS (53972)
- SUR&R Brake Bleeder Pin Screw, Matte, PK8 (BBPIN)
- MILLENIUM MARINE Seat-Gray Casting, #B-200-GY (B-200-GY)
- AUTO VENTSHADE 19-C SILVERADO 1500 HS HOODFLECTOR SMOKE (21956)
- CURT Grip Step Receiver Hitch Step with 6" Drop (32002)
- CURT Trailer Hitch, 2" Receiver, Class 3,13082 (13082)
- CURT Commercial Duty Class 5 Hitch, 2-1/2", Select Silverado, Sierra HD (15010)
- CURT Trailer Hitch, 2" Receiver, Class 3,13017 (13017)
- CURT Wght Distrbtn Shank, 2" Shank, 17125 (17125)
- CURT Hitch Lock, 1-1/4" Receiver/Brbll/Chrme (23501)
- CURT Aluminum Roof Rack Kayak Holders (18320)
- Curt Trailer & Towing Hitches