Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11184
Mfr # 11184
Zoro # G8685877
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
- For Use With BMW 1 Series M, 128i and 135i
- Material Carbon Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11184
- Zoro # G8685877
- UPC # 612314010950
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
For Use With | BMW 1 Series M, 128i and 135i |
Material | Carbon Steel |
Color | Black |
Includes | Installation Hardware |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11184 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11184
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8831)
- WIX FILTERS Fuel Manager Filter, 33694 (33694)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-6)
- SEACHOICE .040 Gauge Stainless Steel 6' Continuous Hinge, 2" x 72" (34991)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Atlas (13481)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Genesis GV80 (13464)
- CURT Wght Dstrbtn Shank, 2" Shank, 17122 (17122)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60685 (60685)
- CURT TruTrack 2P Weight Distribution Hitch with 2x Sway Control, 8-10K (No Shank) (17600)
- CURT Trailer Hitch, 2" Receiver, Class 3,13381 (13381)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FR)
- Curt Trailer Hitches