Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11141
Mfr # 11141
Zoro # G8685728
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Type Class 1 Trailer Hitch
- Color Black
- For Use With Toyota Rav4
- Application Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11141
- Zoro # G8685728
- UPC # 612314010653
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11141 |
Type | Class 1 Trailer Hitch |
Color | Black |
For Use With | Toyota Rav4 |
Application | Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures |
Includes | Installation Hardware |
Material | Carbon Steel |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11141
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON AIR FILTER, ENGINE, SAFETY, P601286 (P601286)
- SOLAR Power Inverter, 500W (PI5000X)
- BALDWIN FILTERS Air Filter, 1-13/16 x 6-5/8 in. (RS3930)
- VESTIL 11200 lb. Basement Floor Jack 150" Max. Lifting H. (FJB-150)
- CURT Trailer Hitch, 2" Receiver, Class 3,13095 (13095)
- CURT Commercial Duty Trailer Hitch, 15860 (15860)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11463 (11463)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12290 (12290)
- CURT Trailer Hitch, 2" Receiver, Class 3,13120 (13120)
- CURT Trailer Hitch, 2" Receiver, Class 3,13175 (13175)
- REESE TOWPOWER 7-Blade to 4-Flat Plug-In Adapter (74607)
- Curt Trailer Hitches