Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11132
Mfr # 11132
Zoro # G8685542
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
- Material Carbon Steel
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11132
- Zoro # G8685542
- UPC # 612314010639
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
Material | Carbon Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11132 |
For Use With | Chrysler PT Cruiser |
Color | Black |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11132
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS SB Motor Oil, 15W-40, Synthetic, Heavy Duty, 55 Gal. (MSF200101)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRWA1, NBR (15635)
- SUR&R Bleeder Screw, M10 x 1.2 Thread Sz, PK5 (BB05)
- HD HD TLLP 100 116TA Lock Plugs; Nickel Keyed Alike - 116 (TLLP 100 116TA)
- CURT Trailer Hitch, 2" Receiver, Class 4,14211 (14211)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- CURT Class 4 Hitch, 2" Receiver, Select Ford F350, F450, F550, F650, F750 (14018)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11422 (11422)
- CURT Trailer Hitch, 2" Receiver, Class 3,13130 (13130)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- TRIMAX Trimax UMAX100 Premium Universal Unattended Coupler Lock With Shackle - Dual Purpose Steel (UMAX100)
- Curt Trailer Hitches