Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11130
Mfr # 11130
Zoro # G8685533
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
- Material Carbon Steel
- For Use With Mini Cooper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11130
- Zoro # G8685533
- UPC # 612314010622
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11130 |
Includes | Installation Hardware |
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
Material | Carbon Steel |
For Use With | Mini Cooper |
Color | Black |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JOHN DEERE SE501861 STARTER (SE501861 STARTER)
- ROADPRO ATO Fuses, 20A, PK5 (RPATO20)
- EXTREME MAX Extreme Max 3006.6794 BoatTector Vinyl-Coated River Anchor - 35 lbs. (3006.6794)
- ROBINAIR Universal Dye Cartridges, 1 Oz (16356)
- CURT Trailer Hitch, 2" Receiver, Class 3,13831 (13831)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford Mustang Mach-E (13480)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11473 (11473)
- CURT Trailer Hitch, 2" Receiver, Class 3,13322 (13322)
- CURT Commercial Duty Class 5 Hitch, 2-1/2", Select Silverado, Sierra HD (15010)
- CURT Trailer Hitch, 2" Receiver, Class 3,13028 (13028)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11000 (11000)
- Curt Trailer Hitches