Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11117
Mfr # 11117
Zoro # G8685411
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
- For Use With Pontiac Firebird and Chevy Camaro
- Includes Installation Hardware
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11117
- Zoro # G8685411
- UPC # 612314010578
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
For Use With | Pontiac Firebird and Chevy Camaro |
Includes | Installation Hardware |
Material | Carbon Steel |
Color | Black |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11117 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11117
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/32 In (BT8843-MPG)
- AGS Brass Bushing, Male (3/8-18 NPT), Female (1/8-27 NPT), 1/bag (PTF-16B)
- SLIP-N-GRIP Key Tag, Plastic, PK1000 (M-FB-P9933-23)
- MILTON Clamp In Tubeless Tire Valve, TR 416, PK5 (470)
- CURT Trailer Hitch, Ball Mount, Clss 2,122523 (122523)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114533 (114533)
- CURT Trailer Hitch, 2" Receiver, Class 3,13149 (13149)
- CURT Trailer Hitch, 2" Receiver, Class 3,13153 (13153)
- CURT Trailer Hitch, 2" Receiver, Class 3,13339 (13339)
- CURT Class 3 Trailer Hitch, 13417 (13417)
- PROGRESS MANUFACTURING EZ Hitch E2 Sway Control Hitch (92-00-1200)
- Curt Trailer & Towing Hitches