Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11058
Mfr # 11058
Zoro # G8685043
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Type Class 1 Trailer Hitch
- For Use With Honda Fit
- Material Carbon Steel
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11058
- Zoro # G8685043
- UPC # 612314010264
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11058 |
Type | Class 1 Trailer Hitch |
For Use With | Honda Fit |
Material | Carbon Steel |
Color | Black |
Application | Compact Cars, Sedans and Crossovers |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11058
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Bulb Fluorescent Rough Service (11006-17)
- STANT Thermostat, 160 deg. F (300-160)
- A & I PRODUCTS Relay, 12V 1.5" x1.5" x1" (A-1502351C1)
- BOSCH Excel+ Wiper Blade, 41913 (41913)
- CURT SecureLatch Lunette Ring/Channel (40000lbs, 3" ID, 11-3/4" Channel Ht) (48641)
- CURT Trailer Hitch, 2" Receiver, Class 4,14055 (14055)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11387 (11387)
- CURT Trailer Hitch, 2" Receiver, Class 3,13087 (13087)
- CURT Trailer Hitch, 2" Receiver, Class 3,13180 (13180)
- CURT A-Frame Coupler, PosiLock, 7000 lb., Blk, 2" (25217)
- HOPPY 4 FLAT WIRE EXTNSION 48"" (47115)
- Curt Trailer & Towing Hitches