Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11055
Mfr # 11055
Zoro # G8685107
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Type Class 1 Trailer Hitch
- Color Black
- Includes Installation Hardware
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11055
- Zoro # G8685107
- UPC # 612314005154
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11055 |
Type | Class 1 Trailer Hitch |
Color | Black |
Includes | Installation Hardware |
Material | Carbon Steel |
Application | Compact Cars, Sedans and Crossovers |
For Use With | Ford Fiesta |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11055
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Valve Asm-Pcv, 19303069 (19303069)
- CURT Trailer Hitch, Ball Mount, Clss 2,121083 (121083)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-9/16 in. (PA2333)
- MONROE Rs5000 Steering Damper, Rs5415 (RS5415)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11487 (11487)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11333 (11333)
- CURT Straight-Tongue Coupler w/Posi-Lock, 2" (25153)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 (12094)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11431 (11431)
- CURT Trailer Hitch, 2" Receiver, Class 4,14332 (14332)
- REESE Reese 63834 Ball 2-5/16X1-1/4X2-3/4 12K Chr (63834)
- Curt Trailer & Towing Hitches