Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11048
Mfr # 11048
Zoro # G8685098
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compact Cars, Sedans and Crossovers
- Color Black
- Size (In.) 1-1/4"
- Type Class 1 Trailer Hitch
- For Use With Ford Mustang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11048
- Zoro # G8685098
- UPC # 612314009497
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11048 |
Application | Compact Cars, Sedans and Crossovers |
Color | Black |
Type | Class 1 Trailer Hitch |
For Use With | Ford Mustang |
Material | Carbon Steel |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11048
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Disc Harrow Bearing, W208-Ppb5 (W208-PPB5)
- WESTIN PRO TRAXX 4 Oval Nerf Step Bars (21-24165)
- RARITAN Crown Head Deep Draft Repair Kit (CDRK)
- TAYLOR White Twin-Flap Vinyl Deck Channel 1/4" W x 5/8" H x 110" L (826500)
- CURT Hitch Lock, 2"/2-1/2" Rcvr, BarBll, SS, 5/8" (23519)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11141 (11141)
- CURT Trailer Hitch, 2" Receiver, Class 3,13241 (13241)
- CURT Aluminum Tray-Style Crgo Carrier, 60"x20" (18100)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11448 (11448)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12036 (12036)
- LIPPERT COMPONENTS Lippert 369299 Kwikee Magnetic Switch for 32 Series Step (369299)
- Curt Trailer & Towing Hitches