Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11047
Mfr # 11047
Zoro # G8685070
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Color Black
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11047
- Zoro # G8685070
- UPC # 612314005284
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Color | Black |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11047 |
Application | Compact Cars, Sedans and Crossovers |
Material | Carbon Steel |
For Use With | Lexus IS250 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11047
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Water Separator Spin-On Twist&Drain, P551122 (P551122)
- GATES Barricade Mpi Fuel Line Hose, 27336 (27336)
- WHITECAP IND MARINE ROCKER SWITCH (S-7061C)
- ESCO Heavy Duty Tie Rod End Remover, Commercial Set (40315)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11158 (11158)
- CURT Trailer Hitch, 2" Receiver, Class 4,14301 (14301)
- CURT Hitch Lock w/5/8" Adapter, 23506 (23506)
- CURT Trailer Hitch, 2" Receiver, Class 3,13106 (13106)
- CURT Trailer Hitch, 2" Receiver, Class 3,13207 (13207)
- CURT Trailer Hitch, 2" Receiver, Class 3,13422 (13422)
- CURT Trailer Hitch, 2" Receiver, Class 3,13131 (13131)
- Curt Trailer & Towing Hitches