Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11028
Mfr # 11028
Zoro # G8684930
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size (In.) 1-1/4"
- For Use With Mazda MX-5 Miata
- Includes Installation Hardware
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11028
- Zoro # G8684930
- UPC # 612314010165
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11028 |
Material | Carbon Steel |
For Use With | Mazda MX-5 Miata |
Includes | Installation Hardware |
Color | Black |
Application | Compact Cars, Sedans and Crossovers |
Type | Class 1 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11028
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Class III / IV Dual Hitch Extender, 4, 000 lbs. (53351)
- DISCO Toyota Retainer Assortment, 560 pcs. (8694)
- MAG 1 HD Diesel Engine Oil, SAE 40, 55 gal. Drum (62855)
- FOUR SEASONS Hose 50Ft Goodyear #1 Bulk Hose, 55420 (55420)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- CURT Ball/Pintle Combo, 2-5/16" Ball (48200)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Chrysler Pacifica (13462)
- CURT Class 3 Trailer Hitch, 13417 (13417)
- CURT Trailer Hitch, 2" Receiver, Class 3,13548 (13548)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15363 (15363)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12065 (12065)
- Curt Trailer Hitches