Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11020
Mfr # 11020
Zoro # G8684879
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Material Carbon Steel
- Application Compact Cars, Sedans and Crossovers
- Includes Installation Hardware
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11020
- Zoro # G8684879
- UPC # 612314010134
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Material | Carbon Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11020 |
Application | Compact Cars, Sedans and Crossovers |
Includes | Installation Hardware |
Color | Black |
For Use With | Smart Fortwo |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NEW HOLLAND TC29 STARTER (TC29 STARTER)
- LOCK TECHNOLOGY 13 Piece SAE Shockit Line Wrench Set AutomotiveHydraulic Line Fittings (LTILT1920)
- WESTWARD Battery Cable, 3/0 ga, 100ft., Red (19YD89)
- DONALDSON STACK CAP (P270540)
- CURT Trailer Hitch, 2" Receiver, Class 3,13831 (13831)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- CURT Trailer Hitch, 2" Receiver, Class 3,13112 (13112)
- CURT A-Frame Coupler, PosiLock, 7000 lb., Blk, 2" (25217)
- CURT Trailer Hitch, 2" Receiver, Class 3,13086 (13086)
- CURT Trailer Hitch, 2" Receiver, Class 3,13551 (13551)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FL)
- Curt Trailer Hitches