Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11002
Mfr # 11002
Zoro # G8684781
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Application To Add Storage Space to Your Vehicle For all Events, Activities and Adventures
- Color Black
- For Use With Honda Crosstour and Accord Crosstour
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11002
- Zoro # G8684781
- UPC # 612314005406
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Application | To Add Storage Space to Your Vehicle For all Events, Activities and Adventures |
Color | Black |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11002 |
For Use With | Honda Crosstour and Accord Crosstour |
Material | Carbon Steel |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11002
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Professional Pneumatic Shop Seat, Black (8509)
- MAIN FILTER MP FILTRI CS050A10A Replacement/Interchange Spin-On Filter (MF0058003)
- PARKER Union, 5/8 In (62NTA-10)
- POWERBRIGHT Modified 12V 3500W Sine Wave Inverter (PW3500-12)
- CURT Ball/Pintle Combo, 2-5/16" Ball (48200)
- CURT Trailer Hitch, 2" Receiver, Class 3,13198 (13198)
- CURT Adjustable Channel Mount, 45907 (45907)
- CURT Class 1 Trailer Hitch 114 Receiver Select Hyundai Kona (11638)
- CURT Dbl Lock EZr Gsnck Hitch, 60619 (60619)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11281 (11281)
- HUSKY TOWING TRAILER CONNECTOR, MULTI-TOW CONN 7RV TO 4&5 FLAT (30498)
- Curt Trailer Hitches