Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11001
Mfr # 11001
Zoro # G8684739
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Installation Hardware
- Type Class 1 Trailer Hitch
- Application To Add Storage Space to Your Vehicle For all Events, Activities and Adventures
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11001
- Zoro # G8684739
- UPC # 612314005352
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Includes | Installation Hardware |
Type | Class 1 Trailer Hitch |
Application | To Add Storage Space to Your Vehicle For all Events, Activities and Adventures |
Material | Carbon Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11001 |
For Use With | Mercedes-Benz E350 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Replacement Air Hose, For Air Horns (802-H)
- TIMKEN Wheel Seal 1975-1980 Triumph Spitfire 1.5L, 471224 (471224)
- VELVAC Consp.Tape, Amer. Flag-3.75"X 6.5" (058399)
- ARNOLD 1.75 in. D Gas Cap (GC-134)
- CURT A-Frame Coupler, SlvLck, 12500 lb., 2-5/16" (25227)
- CURT Trailer Hitch, 2" Receiver, Class 4,14002 (14002)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17062 (17062)
- CURT Trailer Hitch, 2" Receiver, Class 3,13120 (13120)
- CURT Stainless Steel Disc Locks, 3-Pack (23085)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11184 (11184)
- CURT Hitch Lock, 1-1/4" Receiver/Brbll/Chrme (23501)
- Curt Trailer Hitches