Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11000
Mfr # 11000
Zoro # G8684790
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Size (In.) 1-1/4"
- Type Class 1 Trailer Hitch
- Application To Add Storage Space to Your Vehicle For all Events, Activities and Adventures
- For Use With Volkswagen Golf and GTI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11000
- Zoro # G8684790
- UPC # 612314010011
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Type | Class 1 Trailer Hitch |
Application | To Add Storage Space to Your Vehicle For all Events, Activities and Adventures |
For Use With | Volkswagen Golf and GTI |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11000 |
Material | Carbon Steel |
Color | Black |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 46818 (46818)
- MONARCH Microfiber Cleaning Cloths 12x12 Green , 12PK (M915112G)
- FOUR SEASONS HOSE ASSY /LIQ LINE W/ ORIF (66201)
- SLIP-N-GRIP Seat Cover, Plastic, PK250 (M-FG-P9943-10)
- CURT Class 1 Trailer Hitch, 11575 (11575)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12170 (12170)
- CURT Multi-Fit Trailer Hitch w/2" Rcvr, 13902 (13902)
- CURT Trailer Hitch, 2" Receiver, Class 3,13133 (13133)
- CURT Trailer Hitch, 2" Receiver, Class 3,13130 (13130)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- CURT Basket-Style Cargo Carrier, Fixed, 60"x24" (18152)
- Curt Trailer Hitches