Shop All Trailer Wiring
Curt
Trailer Brake Controller Harness, Select VW Atlas, Cross Sport, ID.4
Mfr # 51528
Zoro # G803550389
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.242
- Overall Length 6.625
- Width 3.125
- Overall Width 3.125
- Overall Height 2.437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51528
- Zoro # G803550389
- UPC # 612314515288
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Overall Length | 6.625 |
Width | 3.125 |
Overall Width | 3.125 |
Overall Height | 2.437 |
Length | 6.625 |
Height | 2.437 |
Details
Weight | 0.242 |
Application | 2021-2021 Volkswagen Atlas All; 2021-2021 Volkswagen Atlas Cross Sport All; 2021-2021 Volkswagen ID.4 with Factory Tow Package |
Material | THERMOPLASTIC RUBBER |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 30"W, White, 5.3 cu. ft. (1702403)
- 3M Reflective Sheet, Frnt Bmpr, 2x104 In, Blk (680-85)
- BUYERS PRODUCTS 2 Inch Replacement Ball With Nut For BH10 Series (RB102000)
- ILC Replacement For FLOW RITE BAMS630 (BA-MS-630)
- CURT Spectrum Brake Control (51170)
- CURT Rnd 6-Way Cnnctr Plug, Trailer Side, 58081 (58081)
- CURT Brake Control Harness, 51455 (51455)
- CURT Replacment USCAR Socket w/24" Wires (56229)
- CURT Pwrd 3-to-2-Wre Taillght Converter, 56190 (56190)
- CURT Flat 4-Way Connector Socket, 58040 (58040)
- OPTRONICS Optronics A4TC4WBP Trunk and Trailer 4-Way Connector - 4' (A4TC4WBP)
- Curt Trailer Wiring