Shop All Ball Mounts
Curt
Trailer Bll, 3/4"x3" Shnk, 2000 lb., 1-7/8"
Mfr # 40071
Zoro # G8671868
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Strength, Hot-Forged Steel
- Size (In.) 3/4" x 3" Shank
- Color Silver
- Application Towing Power of Your Class 1 or Class 2 Trailer Hitch
- For Use With Fits 1-7/8" Couplers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 40071
- Zoro # G8671868
- UPC # 612314111718
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 3/4" x 3" Shank |
Details
Item | Trailer Ball,3/4"x3" Shnk,2000 lb.,1-7/8" |
Material | High-Strength, Hot-Forged Steel |
Color | Silver |
Application | Towing Power of Your Class 1 or Class 2 Trailer Hitch |
For Use With | Fits 1-7/8" Couplers |
Type | 1-7/8" Trailer Ball |
Description
Trailer Ball,3/4 In.x3 In. Shnk,2000 lb.,1-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Shindengen SH650D-11 Regulator and Rectifier (WX-VGHS-2)
- ECCO Back Up Alarm, Black, 3" H (SA940)
- ECCO Back Up Alarm, Drawn 1A, 2-51/64" H, Black (EA5200)
- BATTERY DOCTOR Tap/Ground Frame, Brass, Positive/Negative (30700)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Honda Civic (115913)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- CURT Class 2 Trailer Hitch, 1-1/4" Ball Mount, Subaru Forester (121983)
- CURT Ball Mount, Class 4, 2" Shank, 45336 (45336)
- CURT Ball Mount, Class 4, 2" Shank, 45312 (45312)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45033 (45033)
- B&W TOWING B&W Tow And Stow Dual Ball 2 Adj Ball Mount 3 Drop/3-1/2 Rise, Black (TS10033B)
- Curt Ball Mounts