Shop All Ball Mounts
Curt
Trailer Bll, 1"x2-1/8" Shnk, Chrm, 2-5/16"
Mfr # 40067
Zoro # G8671560
original price:
$17.35
7% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-5/16" Trailer Ball
- Color Silver
- Application Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
- Material Hot-Forged Steel
- Size (In.) 1" x 2-1/8" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40067
- Zoro # G8671560
- UPC # 612314167005
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 1" x 2-1/8" Shank |
Details
Item | Trailer Ball,1"x2-1/8" Shank,Chrm,2-5/16" |
Type | 2-5/16" Trailer Ball |
Color | Silver |
Application | Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
Material | Hot-Forged Steel |
Description
Trailer Ball,1 In.x2-1/8 In. Shank,Chrm,2-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE VICTOR Tire Inflator Bellaire 500 (30500-8)
- WOLO Power Supply, 80 Watt, Wolo-Lightning (8004-PS)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AF2000)
- MOBIL 5 gal Gear Oil Pail Amber (122047)
- CURT Ball Mount, Class 3, 2" Shank, 45070 (45070)
- CURT HD DeepDrop Adjustable Hitch Ball Mount with Dual Ball, 212 Shank, 20K (45939)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45522 (45522)
- CURT RockerBall 2" Cushion Hitch Trailer Ball (1" Shank, 7,500 lbs.) (40047)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40020)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45021 (45021)
- BROK Ball Mount 2" Shank 3" Drop (15973)
- Curt Trailer & Towing Hitches