Shop All Ball Mounts
Curt
Trailer Bll, 1-1/4"x2-5/8" Shnk, 2-5/16"
Mfr # 40006
Zoro # G8671579
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-5/16" Trailer Ball
- Size (In.) 1-1/4" x 2-5/8" Shank
- Application Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40006
- Zoro # G8671579
- UPC # 612314106035
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" x 2-5/8" Shank |
Ball Diameter | 2 5/16 in |
Shank Diameter | 1 1/4 in |
Shank Length | 2 5/8 in |
Details
Item | Trailer Ball |
Type | 2-5/16" Trailer Ball |
Application | Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
Color | Silver |
Material | Steel |
Standards | VESC V-5 |
Finish | Chrome |
Features | Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting |
Gross Vehicle Weight Capacity | 10,000 lb |
Ball Type | Trailer Ball |
Vehicle Class | V |
Gross Towing Weight Capacity | 10,000 lb |
Description
Trailer Ball, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 10,000 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Shank Diameter 1 1/4 in, Shank Length 2 5/8 in, Standards VESC V-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Valve Core (20100)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt-Fan and Alternator, 5PK1110 (5PK1110)
- MILTON INDUSTRIES Truck Valve Extension 5-1/2" (440-5)
- ILB GOLD Replacement For Yamaha, 6G1-81941-10-00 Switch / Solenoid (6G1-81941-10-00 SWITCH / SOLENOID)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45019 (45019)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2" Shank, 15,000 lbs, 6" Drop) (45370)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45025 (45025)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45521 (45521)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45027 (45027)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40020)
- BROK Starter Kit 2" Drop, 2" Shank, 2" Ball, Pin Clip (15968)
- Curt Ball Mounts