Shop All Trailer Hitch Balls
Curt
Trailer Ball, Steel, 1-1/4 in Shank Dia.
Mfr # 40178
Zoro # G109899090
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Shank Diameter 1 1/4 in
- Standards VESC V-5
- Ball Diameter 2 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40178
- Zoro # G109899090
- UPC # 612314050697
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Shank Diameter | 1 1/4 in |
Ball Diameter | 2 5/16 in |
Shank Length | 2 5/8 in |
Details
Item | Trailer Ball |
Finish | Chrome |
Standards | VESC V-5 |
Material | Steel |
Features | Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting |
Vehicle Class | V |
Ball Type | Trailer Ball |
Gross Towing Weight Capacity | 15,000 lb |
Resistance Properties | Wear-Resistant |
Gross Vehicle Weight Capacity | 15,000 lb |
Description
Trailer Ball, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 15,000 lb, Gross Vehicle Weight Capacity 15,000 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Resistance Properties Wear-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 5/8 in, Standards VESC V-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Oil Eater Cleaner/Degreaser, 55 gal Pail, Concentrated, Water Based (AOD5535389)
- SCHUMACHER ELECTRIC 6/12V, 1.5A Battery Charger, 120VAC (SC1355)
- VELVAC Primary Wire 12 Ga X 100' Red (051157)
- MOTHERS Vinyl-Leather-Rubber Care, 24 oz. (6524)
- CURT Trailer Ball, 3/4"x2-1/8" Shnk, SS, 1-7/8" (40080)
- CURT Multi-Ball Mount, 2" Solid Shank, 45655 (45655)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, Chrm, 2" (40069)
- CURT Replacment Folding Ball Gsnck Htch T-Hndl (66123)
- CURT Trailer Ball, Steel, 1 in Shank Dia. (40170)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17063 (17063)
- REESE Hitch Ball, 2 In (7029020)
- Curt Trailer & Towing Hitches