Shop All Trailer Hitch Balls
Curt
Trailer Ball Cover, Fits 2-5/16" Balls
Mfr # 21811
Zoro # G8671271
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trailer Ball Cover
- Color Black
- For Use With Fits 2-5/16" Trailer Balls
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21811
- Zoro # G8671271
- UPC # 612314218110
- Country of Origin China
- Category Trailer Hitch Balls
Details
Item | Trailer Ball Cover,Fits 2-5/16" Balls |
Type | Trailer Ball Cover |
Color | Black |
For Use With | Fits 2-5/16" Trailer Balls |
Material | Rubber |
Description
Trailer Ball Cover,Fits 2-5/16 In. Balls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, 6-3/32 in. Lx3-15/16 in. dia. (P40012)
- BALDWIN FILTERS Air Filter, 5-1/4 x 14-1/4 in. (PA1707-FN)
- WEATHERHEAD Union, 5/32 In Tube Sz (1862X2.5)
- GLEASON Wheel 8X1.75 Plastic Hub (490-322-0003)
- CURT Ball Mount Tongue Sleeve, 2-1/2"Tngue Slv (45007)
- CURT Slim Adjustable ChannelMount w/ Dual Ball (2" Shank, 10K, 3-3/4" Drop) (45903)
- CURT Trailer Ball Box-End Wrench (20001)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shank, 2-5/16" (40068)
- CURT BALL MOUNT STL 8in. 5000# (45890)
- CURT Industrial Duty Forged Ball Mount, 10" L (45431)
- CURT Trailer Ball, 1"x2-1/8" Shnk, SS, 1-7/8" (40051)
- Curt Trailer & Towing Hitches