Shop All Trailer Hitch Balls
Curt
Trailer Ball Box-End Wrench
Mfr # 20001
Zoro # G8671229
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- Overall Length 15 1/2 in
- Weight 1.8 lb
- Application For Installing or Removing Trailer Balls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 20001
- Zoro # G8671229
- UPC # 612314200016
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Overall Length | 15 1/2 in |
Length | 15-1/2" |
Head Size | 1 1/8 in, 1 1/2 in |
Details
Item | Box End Wrench |
Material | Steel |
Finish | Chrome Plated |
Weight | 1.8 lb |
Application | For Installing or Removing Trailer Balls |
Type | Trailer Ball Box-End Wrench |
For Use With | 1-1/8" and 1-1/2" Ends for Use with Trailer Balls with 3/4" or 1" Shanks |
Reversing | Yes |
Measurement Type | Imperial |
Grip Style | Plain |
Number of Points | 6 |
Box End Type | 6-Point Box End |
Single End/Double End | Double End |
Wrench Product Grouping | Wrenches |
Description
Box End Wrench, Steel, Chrome Plated, Head Size 1 1/8 in, 1 1/2 in, Overall Length 15 1/2 in, Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYJACKER SUSPENSION HYDRO SHOCK W/RED BOOT (H7055)
- FORTRESS MARINE ANCHORS FX-16 10lb Anchor f/33-38' Boats (FX-16)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS LAWNMOWER ADAPTER FOR 2POST LIFTS (ATEATLMA-FPD)
- POWER SERVICE Diesel Fuel Additive, 16 oz. (09016-09)
- CURT Euro Mount, 1-7/8" Ball, 10" L (45551)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17063 (17063)
- CURT Switch Ball Trailer Ball Set (42280)
- CURT Commercial Duty Forged Ball Mount (45460)
- CURT Custom Wiring Harness 4-Way Flat Output (56434)
- CURT Loaded Ball Mount w/2-5/16" Ball, 4" Drop (45042)
- BROK Hitch Ball Brok Base 2-5/16 X 1 1/4 X 2.75 L 14,000 Lb 4 Pk (15967)
- Curt Trailer Hitch Balls