Shop All Ball Mounts
Curt
Trailer Ball, 40056
Mfr # 40056
Zoro # G3737965
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 40056
- Zoro # G3737965
- UPC # 612314047147
- Country of Origin China
- Category Ball Mounts
Description
2" trailer hitch balls are constructed from quality steel and are made with precision to fit your 2" trailer coupler like a hand in a glove. They are able to tow most standard-duty and heavy-duty trailers. These tow balls are an excellent extension of your class 3 or class 4 trailer hitch and ball mount, and are the ideal choice for most pickup trucks and SUVs (NOTE: Never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). This particular 2" trailer ball offers a ball capacity of 10,000 lbs. It features a 1-1/4" shank diameter, a 2-5/8" shank length and a stainless steel construction to protect against rust and scratches. With its fine-threaded shank, this 2" trailer ball also offers an added measure of holding strength and provides smooth installation and torqueing. To give you peace of mind while towing to that next destination, we also carefully test our trailer balls and ensure that each one meets U.S. VESC specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOMERANG RUBBER Mud Flaps, 14 in X 24 in, Rubber, Black (SRI2414A1PL)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-3/32 In (PT8370-MPG)
- WIX FILTERS WIX Filters 57204 OEM Replacement Oil Filter (W68-57204)
- PHOENIX Plug Connector, 4 In, Black (PJM30PC)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 6" Drop) (45373)
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- CURT Fusion Ball Mount w/1-7/8" Ball, 45131 (45131)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2" Shank, 15,000 lbs, 6" Drop) (45370)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Toyota Avalon, Camry (115763)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 4" Drop) (45375)
- CURT OEM Puck System 2-5/16" Gooseneck Ball, Ram (38K) (60627)
- Curt Ball Mounts