Shop All Ball Mounts
Curt
Trailer Ball, 40055
Mfr # 40055
Zoro # G3737703
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 40055
- Zoro # G3737703
- UPC # 612314047130
- Country of Origin China
- Category Ball Mounts
Description
2-5/16" trailer balls are made with expert engineering to be packed with strength and durable enough to withstand the harsh wear of heavy-duty towing. Anything your class 5 trailer hitch and class 5 ball mount can handle, has a 2-5/16" trailer ball to match. These tow balls are perfect for towing all types of heavy receiver-style trailers (NOTE: Never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). This 2-5/16" trailer ball features a ball capacity of 15,000 lbs. It features a 1-1/4" shank diameter, a 2-5/8" shank length and a stainless steel construction to protect against the elements. To give you the power you need to tow with confidence, 2-5/16" trailer hitch balls are thoroughly tested for safety and meet U.S. VESC specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Stellex Pontoon Boat Cover, MdlB, Blue (20-151-090501-00)
- JJ KELLER Vehicle Inspection Decal, Carbonless, 1 Plies, Aluminum Label, 10 Pack (1340)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF937MDH18Z5B)
- GROTE Clearance Marker Light, LED, Red (49282)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 8" Drop) (45377)
- CURT OEM-Style Gooseneck Hitch Ball, 2-5/16" (60629)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45503 (45503)
- CURT Ball Mount, Class 3, 2" Shank, 45060 (45060)
- CURT HD Dual Ball Attachment for Weight Distribution Shank (45934)
- CURT Ball Mount, Class 3, 2" Shank, 45070 (45070)
- CAMCO SWAY CONTROL BALL, WASHER AND NUT, CLAMSHELLED (48404)
- Curt Trailer & Towing Hitches