Shop All Trailer Hitch Balls
Curt
Trailer Ball, 3/4"x50mm Shank, 1600kg
Mfr # 40099
Zoro # G8652581
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trailer Ball
- Material High-Strength, Hot-Forged Steel
- Application Towing Power of Your Class 1 or Class 2 Trailer Hitch and Ball Mount
- Length 50 mm
- Size (In.) 3/4" x 50mm Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40099
- Zoro # G8652581
- UPC # 612314400997
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 50 mm |
Size (In.) | 3/4" x 50mm Shank |
Details
Item | Trailer Ball,3/4"x50mm Shank,1600kg |
Type | Trailer Ball |
Material | High-Strength, Hot-Forged Steel |
Application | Towing Power of Your Class 1 or Class 2 Trailer Hitch and Ball Mount |
Description
Trailer Ball,3/4 In.x50mm Shank,1600kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTI-2 2-Cycle Smokeless Engine Oil 3.2 oz (20056)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- MOTORMITE 14 Gauge Red Primary Wire-Spool, 85776 (85776)
- FEY Diamondstep Universal Bumper (61000)
- CURT Euro Mount, 2" Ball, 1-1/4" Shnk, 3500 lb. (45572)
- CURT Replacment Adjustable Ball Mount Shnk (45059)
- CURT Industrial Duty Forged Ball Mount, 10" L (45431)
- CURT Replacement 1-1/4" Sway Control Ball (40093)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40076)
- CURT Multi-Ball Mount, 2" Solid Shank, 45665 (45665)
- HUSKY TOWING HITCH ACCESSORIES, BALL 2-5/16X1X2-1/8 CHROME (33855)
- Curt Trailer & Towing Hitches