Shop All Ball Mounts
Curt
Trailer Ball, 3/4"x2-1/8" Shank, 1-7/8"
Mfr # 40063
Zoro # G8671807
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
- For Use With Fits 1-7/8" Couplers and Accepts Up to 2,000 lbs. GTW
- Size (In.) 3/4" x 2-1/8" Shank
- Type 1-7/8" Trailer Ball
- Material Hot-Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40063
- Zoro # G8671807
- UPC # 612314163007
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 3/4" x 2-1/8" Shank |
Details
Item | Trailer Ball,3/4"x2-1/8" Shank,1-7/8" |
Application | Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers |
For Use With | Fits 1-7/8" Couplers and Accepts Up to 2,000 lbs. GTW |
Type | 1-7/8" Trailer Ball |
Material | Hot-Forged Steel |
Description
Trailer Ball,3/4 In.x2-1/8 In. Shank,1-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Compl 14 X 4 (934-04233)
- GROTE Flexible Dual Wall Tubing Kit, PK50 (83-6537)
- GROTE Stop-Turn-Tail Lamp, Red, Round (52782)
- SHURHOLD Buff Magic Light Duty Orange Foam Pad - 7" (3554)
- CURT RockerBall 2" Cushion Hitch Trailer Ball (1" Shank, 7,500 lbs.) (40047)
- CURT 2-5/16" Trailer Ball 1-1/4" x 2-5/8" Shank, 15,000 lbs., Chrome (40078)
- CURT Trailer Ball, 3/4"x3" Shank, Chrm, 1-7/8" (40016)
- CURT Ball Mount, Class 4, 2" Shank, 45310 (45310)
- CURT OEM Puck System 3" Gooseneck Ball, Chevrolet, Ford, GMC, Nissan, Ram (60634)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45503 (45503)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45052 (45052)
- Curt Trailer & Towing Hitches