Shop All Trailer Hitch Balls
Curt
Trailer Ball, 2"x3-1/2" Shnk, Stl, 2-5/16"
Mfr # 40088
Zoro # G8671649
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-5/16" Trailer Ball
- Material High-Strength Raw Steel
- Application Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
- Size (In.) 2" x 3-1/2" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40088
- Zoro # G8671649
- UPC # 612314400881
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 2" x 3-1/2" Shank |
Details
Item | Trailer Ball,2"x3-1/2" Shank,Stl,2-5/16" |
Type | 2-5/16" Trailer Ball |
Material | High-Strength Raw Steel |
Application | Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
Description
Trailer Ball,2 In.x3-1/2 In. Shank,Stl,2-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Frame, Airpnl, AF55015 (AF55015)
- GRAYMILLS Link Assy (C-43309)
- FAIRCHILD INDUSTRIES Edge Trim, Segmented Steel Core, .090"-.190", Black Soft Tone, 50Ft (0334-50)
- DENT FIX EQUIPMENT Tornado Pnuematic Pulse Clean Gun (DF-Z014)
- CURT Trlr Ball, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40073)
- CURT Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2" (40052)
- CURT Euro Mount, 2" Ball, 1-1/4" Shnk, 3500 lb. (45572)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 12000 lb., 2" (40038)
- CURT Trailr Bll, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40019)
- CURT Replacement Rebellion XD Dual Ball, 2" & 2-5/16", Up to 20K (45953)
- CURT Loaded Ball Mount w/2-5/16" Ball (45041)
- Curt Trailer Hitch Balls