Shop All Trailer Hitch Balls
Curt
Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2"
Mfr # 40074
Zoro # G8671603
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
- Type 2" Trailer Ball
- For Use With Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount
- Size (In.) 1" x 3" Shank
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40074
- Zoro # G8671603
- UPC # 612314000746
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1" x 3" Shank |
Details
Item | Trailer Ball,1"x3" Shank,6000 lb.,Chrm,2" |
Application | Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More |
Type | 2" Trailer Ball |
For Use With | Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount |
Color | Silver |
Material | Hot-Forged Steel |
Description
Trailer Ball,1 In.x3 In. Shank,6000 lb.,Chrm,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Single Row Ball Bearing, 203Rr2 (203RR2)
- SMARTWASHER Ball Valve Kit, 1/2 in. (14867)
- MAXXIMA Stop/Turn/Tail, Rectangle, Red (M42213R-KIT)
- GATES Tri-Power Belts, BX73 (BX73)
- CURT Multi-Ball Mount, 2" Solid Shank, 45660 (45660)
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 41782 (41782)
- CURT Replacment Dual Bll for Adjstbl Chnnl Mount (45912)
- CURT Fusion Ball Mount w/2" Ball, 45154 (45154)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Stl, 2-5/16" (40042)
- CURT Trailr Bll, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40019)
- SEACHOICE Trailer Coupler, 2" Ball, Channel Size: 2-1/2", Class II Receiver (52451)
- Curt Trailer Hitch Balls