Shop All Ball Mounts
Curt
Trailer Ball, 1"x3" Shank, 1-7/8"
Mfr # 40017
Zoro # G8671551
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot-Forged Steel
- Application Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
- Type 1-7/8" Trailer Ball
- Size (In.) 1" x 3" Shank
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40017
- Zoro # G8671551
- UPC # 612314117000
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 1" x 3" Shank |
Details
Item | Trailer Ball,1"x3" Shank,1-7/8" |
Material | Hot-Forged Steel |
Application | Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers |
Type | 1-7/8" Trailer Ball |
Color | Silver |
Description
Trailer Ball,1 In.x3 In. Shank,1-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM FUEL FILLER HOSE (FNH103)
- GATES Molded Coolant Hose - Upper, 21045 (21045)
- PETERSON MANUFACTURING UNIV STEEL LICENSE BRKT (V428-09)
- SMART RAGS Box Microfiber Rags Pink, 50PK (M950P)
- CURT 2-5/16" Trailer Ball 1-1/4" x 2-5/8" Shank, 15,000 lbs., Chrome (40078)
- CURT Ball Mount, Class 3, 2" Shank, 45040 (45040)
- CURT OEM Puck System 2-5/16" Gooseneck Ball, Ram (38K) (60627)
- CURT Ball Mount, Class 3, 2" Shank, 45090 (45090)
- CURT Ball Mount, Class 3, 2" Shank, 45060 (45060)
- CURT Ball Mount, Class 3, 2" Shank, 45050 (45050)
- CURT Ball Mount, Class 3, 2" Shank, 45020 (45020)
- Curt Ball Mounts