Shop All Trailer Hitch Balls
Curt
Trailer Ball, 1"x2-1/8" Shnk, SS, 2-5/16"
Mfr # 40084
Zoro # G8671472
original price:
$38.32
5% off
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
- Type 2-5/16" Trailer Ball
- Color Stainless
- Size (In.) 1" x 2-1/8" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 40084
- Zoro # G8671472
- UPC # 612314000845
- Country of Origin Taiwan, Province of China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1" x 2-1/8" Shank |
Details
Item | Trailer Ball,1"x2-1/8" Shank,SS,2-5/16" |
Material | Stainless Steel |
Application | Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
Type | 2-5/16" Trailer Ball |
Color | Stainless |
Description
Trailer Ball,1 In.x2-1/8 In. Shank,SS,2-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER Battery Jump Starter, 120VAC, 11" W (DSR119)
- S&G TOOL AID BASIC FUEL INJ PRESSURE TESTER w/QUICK (SG53770)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRW1, Nitrile (12363)
- AP EXHAUST Spring Bolt Kit Merit Exhaust, 4678 (4678)
- CURT Puck Systm Gsnck Bll/Sfty Chn Anchr Kit (60692)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Chrm, 2-5/16" (40039)
- CURT ATV Twng Strtr Kit w/2" Shnk/2" Trlr Bll (45038)
- CURT Commercial Duty Forged Ball Mount, 45456 (45456)
- CURT Replacement Rebellion XD Dual Ball, 2" & 2-5/16", Up to 15K (45952)
- CURT Weld-On Gooseneck Ball, 2-5/16" (40094)
- BUYERS PRODUCTS 2-1/2 Inch Ball Mount With 3 Inch Drop x 10 Inch Long Tube Black (1803405)
- Curt Trailer & Towing Hitches