Shop All Trailer Hitch Balls
Curt
Trailer Ball, 1"x2-1/8" Shnk, SS, 2-5/16"
Mfr # 40054
Zoro # G8671509
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-5/16" Trailer Ball
- Color Silver
- Application Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
- Material Stainless Steel
- Size (In.) 1" x 2-1/8" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40054
- Zoro # G8671509
- UPC # 612314154005
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1" x 2-1/8" Shank |
Shank Length | 2 1/8 in |
Shank Diameter | 1 in |
Ball Diameter | 2 5/16 in |
Details
Item | Trailer Ball |
Type | 2-5/16" Trailer Ball |
Color | Silver |
Application | Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
Material | Stainless Steel |
Standards | VESC V-5 |
Finish | Polished Stainless |
Features | Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting |
Ball Type | Trailer Ball |
Vehicle Class | V |
Resistance Properties | Rust-Resistant |
Gross Vehicle Weight Capacity | 7,500 lb |
Gross Towing Weight Capacity | 7,500 lb |
Description
Trailer Ball, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Material Stainless Steel, Finish Polished Stainless, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Resistance Properties Rust-Resistant, Shank Diameter 1 in, Shank Length 2 1/8 in, Standards VESC V-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Universal Fit Bi-Color Pole Light (1165770)
- HOPKINS 08-13 TOYOTA TUNDRA W/O TOW WIRING KIT (43395)
- GATES Accessory Drive Belt Tensioner Assembly, 38195 (38195)
- GEARWRENCH 2-11/16" to 3-3/4" Oil Filter Wrench Pliers (3368F)
- CURT Replacment Adjustable Ball Mount Shnk (45059)
- CURT RockerBall Cushion Hitch with 2" Ball (2" Shank, 7,500 lbs., 3" Drop) (45143)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17063 (17063)
- CURT Replacement Rebellion XD Dual Ball, 2" & 2-5/16", Up to 20K (45953)
- CURT Euro Mount, 2" Ball, 1-1/4" Shank (45562)
- CURT Towing Starter Kit, 2" Ball, 3/4" Rise (45147)
- URIAH PRODUCTS HITCH BALL 1 7/8 I 2000 LB (UT187575)
- Curt Trailer Hitch Balls