Shop All Ball Mounts
Curt
Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8", Size (In.): 1" x 2-1/8" Shank
Mfr # 40062
Zoro # G8671518
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot-Forged Steel
- Size (In.) 1" x 2-1/8" Shank
- Color Silver
- Application Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
- Type 1-7/8" Trailer Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40062
- Zoro # G8671518
- UPC # 612314162000
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 1" x 2-1/8" Shank |
Details
Item | Trailer Ball,1"x2-1/8" Shank,Chrm,1-7/8" |
Material | Hot-Forged Steel |
Color | Silver |
Application | Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers |
Type | 1-7/8" Trailer Ball |
Description
Trailer Ball,1 In.x2-1/8 In. Shank,Chrm,1-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPS FILTR AIR CLNR 25X20X6"" (A201-SGM-11R)
- ILC Replacement for KUBOTA R520S2 YEAR 2002 KUBOTA V2203 49HP DSL STARTER (WX-TRLE-6)
- MISSION ALL SEASN ADJ NECK GAITR (5180)
- BUYERS PRODUCTS 3-Position Channel Only-Used with B16137/0090100/0090150/0091005 (B8978)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Kia Seltos (115783)
- CURT Ball Mount, Class 4, 2" Shank, 45336 (45336)
- CURT Ball Mount, Class 3, 2" Shank, 45070 (45070)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45052 (45052)
- CURT Trailer Ball, 1"x2-1/8" Shank, Chrm, 2" (40004)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45023 (45023)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45024 (45024)
- Curt Trailer & Towing Hitches