Shop All Ball Mounts
Curt
Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8"
Mfr # 40002
Zoro # G8671439
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1" x 2-1/8" Shank
- Application Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
- Type 1-7/8" Trailer Ball
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40002
- Zoro # G8671439
- UPC # 612314102006
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 1" x 2-1/8" Shank |
Shank Length | 2 1/8 in |
Shank Diameter | 1 in |
Ball Diameter | 1 7/8 in |
Details
Item | Trailer Ball |
Application | Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers |
Type | 1-7/8" Trailer Ball |
Color | Silver |
Material | Steel |
Finish | Chrome |
Standards | VESC V-5 |
Features | Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting |
Gross Vehicle Weight Capacity | 3,500 lb |
Gross Towing Weight Capacity | 3,500 lb |
Ball Type | Trailer Ball |
Resistance Properties | Corrosion-Resistant, Wear-Resistant |
Vehicle Class | I, II |
Description
Trailer Ball, Vehicle Class I, II, Ball Diameter 1 7/8 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Resistance Properties Corrosion-Resistant, Wear-Resistant, Shank Diameter 1 in, Shank Length 2 1/8 in, Standards VESC V-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO METER 2IN WATER TEMP, 100-250F SSE, Z-SERIES (2635)
- ATD TOOLS ATD Tools ATD-5165 18 Pc. Disc Brake Caliper Tool Set (ATD-5165)
- VELVAC Over-The-Door Mirror Kit (715198)
- TITAN Jack Stands, 22 Ton Cap, PR (14400)
- CURT 2" Trailer Ball (1" x 2-1/8" Shank, 7,500 lbs., Chrome, Packaged) (40070)
- CURT Dual Ball Attachment for Weight Distribution Shank (45933)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45028 (45028)
- CURT Ball Mount, Class 4, 2" Shank, 45310 (45310)
- CURT Ball Mount, Class 3, 2" Shank, 45070 (45070)
- CURT OEM Puck System 2-5/16" Gooseneck Ball, Ram (38K) (60627)
- CURT Ball Mount, Class 4, 2" Shank, 45336 (45336)
- Curt Trailer & Towing Hitches