Shop All Trailer Hitch Balls
Curt
Trailer Ball, 1"x2-1/8" Shank, SS, 1-7/8"
Mfr # 40081
Zoro # G8671490
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1" x 2-1/8" Shank
- Application Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
- Material Stainless Steel
- Color Stainless
- Type 1-7/8" Trailer Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40081
- Zoro # G8671490
- UPC # 612314110810
- Country of Origin Taiwan, Province of China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1" x 2-1/8" Shank |
Details
Item | Trailer Ball,1"x2-1/8" Shank,SS,1-7/8" |
Application | Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers |
Material | Stainless Steel |
Color | Stainless |
Type | 1-7/8" Trailer Ball |
Description
Trailer Ball,1 In.x2-1/8 In. Shank,SS,1-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN PCV Valve Elbow, 47029 (47029)
- SKF Housed Adapter Bearing, Rcj1 (RCJ1)
- FAIRCHILD INDUSTRIES 20072014 Toyota FJ Cruiser Antenna Grommet replaces OEM8639235032 (T5000)
- SEA-DOG LINE Manual Windshield Wiper (412601-1)
- CURT BALL MOUNT STL 8in. 5000# (45890)
- CURT Aluminum Ball Mount (2" Shank, 8,000 lbs, 4" Drop, 8-1/2" Long) (45361)
- CURT Trailer-Mntd Sway Control Ball for 17200 (17201)
- CURT Trailer Ball Cover, Fits 1-7/8" or 2" Bll (21801)
- CURT SecureLatch Receiver-Mt Ball/Pintle Hitch (2" Shank, 2-5/16" Ball, 14K) (48406)
- CURT Replacement Rebellion XD Dual Ball, 2" & 2-5/16", Up to 15K (45952)
- CURT Replacment Dual-Bll for Adjstbl Chnnl Mount (45923)
- Curt Trailer & Towing Hitches