Shop All Trailer Hitch Balls
Curt
Trailer Ball, 1"x2-1/4" Shnk, Chrm, 2-5/16"
Mfr # 40039
Zoro # G8671317
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits 2-5/16" Couplers and Accepts Up to 12,000 lbs. GTW
- Material Hot-Forged Steel
- Application Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
- Type 2-5/16" Trailer Ball
- Size (In.) 1" x 2-1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40039
- Zoro # G8671317
- UPC # 612314000371
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1" x 2-1/4" Shank |
Details
Item | Trailer Ball,1"x2-1/4" Shank,Chrm,2-5/16" |
For Use With | Fits 2-5/16" Couplers and Accepts Up to 12,000 lbs. GTW |
Material | Hot-Forged Steel |
Application | Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
Type | 2-5/16" Trailer Ball |
Description
Trailer Ball,1 In.x2-1/4 In. Shank,Chrm,2-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES KIT; JEEP JK FLEX ERA 3 SPOT + A-PILLAR BRKT (97126)
- LISLE Heavy Duty End Cap Wrench Set, 10Pc (61450)
- DOCK EDGE DocKushion Premium Foam Profile Large 48" - Putty (1150-F)
- ZEROSTART Battery Blanket - 65W 120V Tstat, 42in. (2800074)
- CURT ATV Tow Bll-Lwn Tractor Htch Ball, 1-7/8" (40095)
- CURT Trailer Ball Cover, Fits 2-5/16" Balls (21811)
- CURT Fusion Ball Mount w/2" Ball, 45155 (45155)
- CURT Trailr Bll, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40019)
- CURT Replacment Dual Bll for Adjstbl Chnnl Mount (45912)
- CURT Commercial Duty Forged Ball Mount, 45456 (45456)
- CURT Frgd Bll Mnt, 2" Shnk, 17000 lb., 8-1/2" L (45340)
- Curt Trailer Hitch Balls