Shop All Trailer Hitch Balls
Curt
Trailer Ball, 1"x2-1/4" Shnk, 2-5/16"
Mfr # 40007
Zoro # G8671280
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-5/16" Trailer Ball
- Color Silver
- Material Hot-Forged Steel
- Size (In.) 1" x 2-1/4" Shank
- Application Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40007
- Zoro # G8671280
- UPC # 612314000067
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1" x 2-1/4" Shank |
Details
Item | Trailer Ball,1"x2-1/4" Shank,2-5/16" |
Type | 2-5/16" Trailer Ball |
Color | Silver |
Material | Hot-Forged Steel |
Application | Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
Description
Trailer Ball,1 In.x2-1/4 In. Shank,2-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- EQUAL-I-ZER Equal-i-zer 95-01-9390 Spare Pin Pack (95-01-9390)
- ABRAMS 6" Oval Black Rubber Grommet for 6 Inch Oval STT Light (TLG-60O)
- PUROLATOR Purolator A41444 PurolatorONE Advanced Air Filter (A41444)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40036)
- CURT Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2", Color: Silver (40065)
- CURT Aluminum Ball Mount (2" Shank, 8,000 lbs, 2" Drop, 8-1/2" Long) (45360)
- CURT Trailer Ball, 1"x2-1/8" Shank, 6000 lb., 2" (40083)
- CURT 2 Trailer Ball 1 x 218 Shank 6000 lbs Chrome Packaged (40166)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40072)
- HUSKY TOWING HITCH ACCESSORIES, BALL LS 2X1X2-7/8 CHR PAK/1 (34924)
- Curt Trailer Hitch Balls