Shop All Trailer Hitch Balls
Curt
Trailer Ball, 1-1/4"x2-5/8" Shnk, Chrm, 2"
Mfr # 40069
Zoro # G8671612
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot-Forged Steel
- For Use With Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount
- Type 2" Trailer Ball
- Color Silver
- Application Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 40069
- Zoro # G8671612
- UPC # 612314400690
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1-1/4" x 2-5/8" Shank |
Details
Item | Trailer Ball,1-1/4"x2-5/8" Shank,Chrome,2" |
Material | Hot-Forged Steel |
For Use With | Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount |
Type | 2" Trailer Ball |
Color | Silver |
Application | Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More |
Description
Trailer Ball,1-1/4 In.x2-5/8 In. Shank,Chrome,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Aluminum Split Glass Mirror (705107)
- BUYERS PRODUCTS Stainless Steel Mounts For Flood And Spot Lights (1492107)
- HEIN-WERNER Pump Piston Assembly (890-021-666)
- DONALDSON P610875, AIR PRMY PC (P610875)
- CURT Trailer Ball, 3/4"x1-5/8" Shank, 1-7/8" (40001)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40072)
- CURT Replacment Adjustable Tri-Ball Tube Mount (45802)
- CURT Commercial Duty Forged Ball Mount (45459)
- CURT Trailer-Mntd Sway Control Ball for 17200 (17201)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40086)
- CURT SecureLatch Receiver-Mt PintleHook (2" Shank, 14K, 2-1/2" or 3" Lunette) (48405)
- Curt Trailer Hitch Balls